Shop All Extra Wire Shelves
Nexel
Wine Bottle Shelf 36L x 14W Black Epoxy
Mfr # WS1436B
Zoro # G209145332
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black Epoxy
- Material Steel
- NSF Certified Yes
- Opening Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # WS1436B
- Zoro # G209145332
- UPC # 707022451284
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 14 |
Opening Width | 36 in |
Details
Color | Black |
Finish | Black Epoxy |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36 wide shelves accommodate 9 bottles. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Includes 1 shelf and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ZORO SELECT Shelf Liner 72"x36", Clear, 4PK (5GRG7)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- Nexel Wire Shelving