Shop All Wire Shelf Units
Nexel
Wall Mount Wire 4-Shelf Add-On Unit, 54W x 14D x 63H
Mfr # 798209
Zoro # G908593267
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 63 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 798209
- Zoro # G908593267
- UPC # 707022361378
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 14 in |
Height | 63 in |
Details
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (PB1011-5 Clear)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 14D X 74H (14607N)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- Nexel Wire Shelving