Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 72x18x74
Mfr # PM18727N
Zoro # G608612596
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Shelf Type Flat Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM18727N
- Zoro # G608612596
- UPC # 710552505679
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 18 |
Overall Height | 74 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Shelf Type | Flat Vented |
Standards | NSF Certified |
Finish | Nexelon |
Assembled/Unassembled | Unassembled |
Shelf Capacity | 325 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Clear (CP58406140)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge (39120BLUE)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 60x24x63 (PM24606N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- CRAFTSMAN SHELVING UNIT B/R 24X40in. (CMXRHBP24X40SH)
- Nexel Plastic Shelving