Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 60x24x63
Mfr # PM24606N
Zoro # G908612531
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Finish Nexelon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM24606N
- Zoro # G908612531
- UPC # 707022361187
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 24 |
Overall Height | 63 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Finish | Nexelon |
Assembled/Unassembled | Unassembled |
Shelf Type | Flat Vented |
Standards | NSF Certified |
Shelf Capacity | 325 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- LEWISBINS ORBIS Solid Color FliPak Tote - 39x14x13 (FP32 GRAY)
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 63H, Nexelon Finish (PM24606N5)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 30x18x74 (PM18307N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- Nexel Plastic Shelving