Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 42x21x74
Mfr # PM21427N
Zoro # G508612603
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # PM21427N
- Zoro # G508612603
- UPC # 707022361156
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 42 in |
Overall Depth | 21 |
Overall Height | 74 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Shelf Capacity | 400 lb |
Standards | NSF Certified |
Finish | Nexelon |
Shelf Type | Flat Vented |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Green, 10 PK (K-QSB101GN-10)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39810)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 63H, Nexelon Finish (PM24726N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3624B)
- Nexel Plastic Shelving