Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 36x18x63
Mfr # PM18366N
Zoro # G608612664
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM18366N
- Zoro # G608612664
- UPC # 710552505419
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 63 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Assembled/Unassembled | Unassembled |
Standards | NSF Certified |
Shelf Type | Flat Vented |
Shelf Capacity | 400 lb |
Finish | Nexelon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872HG)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 60x24x63 (PM24606N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 30x18x74 (PM18307N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 24D x 63H, Nexelon Finish (PM24486N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- Nexel Plastic Shelving