Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 30x24x86
Mfr # PM24308N
Zoro # G908612579
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Shelf Type Flat Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM24308N
- Zoro # G908612579
- UPC # 707022361248
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 30 in |
Overall Depth | 24 |
Overall Height | 86 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Shelf Type | Flat Vented |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Standards | NSF Certified |
Finish | Nexelon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- AERO MANUFACTURING Premium Table, 60"W X 24"D X 35"H, W/ Adjustable Undershelf (2TG-2460)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 63H, Nexelon Finish (PM24606N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 30x18x74 (PM18307N)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 24D x 63H, Nexelon Finish (PM24486N5)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- Nexel Plastic Shelving