Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 30x24x74
Mfr # PM24307N
Zoro # G208612569
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM24307N
- Zoro # G208612569
- UPC # 707022361064
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 30 in |
Overall Depth | 24 |
Overall Height | 74 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Standards | NSF Certified |
Shelf Type | Flat Vented |
Assembled/Unassembled | Unassembled |
Finish | Nexelon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Bucket Hanger RED (10367-RE)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx72"L (C1872-WGRT)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 63H, Nexelon Finish (PM24726N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- Nexel Plastic Shelving