Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 30x18x74
Mfr # PM18307N
Zoro # G908612555
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Shelf Type Flat Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM18307N
- Zoro # G908612555
- UPC # 710552505617
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 30 in |
Overall Depth | 18 |
Overall Height | 74 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Shelf Type | Flat Vented |
Finish | Nexelon |
Shelf Capacity | 400 lb |
Standards | NSF Certified |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (70-9)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 60x24x63 (PM24606N)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 63H, Nexelon Finish (PM24726N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 63H, Nexelon Finish (PM24606N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black (S3616B)
- Nexel Plastic Shelving