Shop All Plastic Shelving
Nexel
Vented Plastic Shelving, Nexelon Finish, 30x18x54
Mfr # PM18305N
Zoro # G108612683
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Number of Shelves 4
- Material Steel/Plastic
- Color Tan
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PM18305N
- Zoro # G108612683
- UPC # 707022361026
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 30 in |
Overall Depth | 18 |
Overall Height | 54 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Steel/Plastic |
Color | Tan |
Standards | NSF Certified |
Assembled/Unassembled | Unassembled |
Finish | Nexelon |
Shelf Type | Flat Vented |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish (DD66026)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-501GY)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 74H, Nexelon Finish (PM24367N5)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 24D x 63H, Nexelon Finish (PM24486N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, White (PLA9177SB)
- Nexel Plastic Shelving