Shop All General Purpose Metal Shelving
Nexel
Vented Plastic Mat Shelf, 72inW x 18inD
Mfr # FM1872N
Zoro # G311937535
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # FM1872N
- Zoro # G311937535
- UPC # 707022003438
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Nexelite Shelves are perfect for storing all your goods, materials and inventory. Customize your shelving unitswith additional shelves or mix shelves and posts to create a unique unit. Sturdy frame comes in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Shelf includes plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes shelf and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- Nexel General Purpose Metal Shelving