Shop All General Purpose Metal Shelving
Nexel
Vented Plastic Mat Shelf, 54inW x 21inD
Mfr # FM2154N
Zoro # G011937415
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # FM2154N
- Zoro # G011937415
- UPC # 707022022132
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Nexelite Shelves are perfect for storing all your goods, materials and inventory. Customize your shelving unitswith additional shelves or mix shelves and posts to create a unique unit. Sturdy frame comes in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Shelf includes plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes shelf and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- Nexel General Purpose Metal Shelving