Shop All Shelving & Rack Accessories
Nexel
Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H
Mfr # TR1224Z
Zoro # G808612365
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Clear
- Wire Shelving Finish Poly-Z-Brite®
- Overall Depth 24
- Overall Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # TR1224Z
- Zoro # G808612365
- UPC # 707022021616
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 8.5 in |
Overall Width | 12 in |
Details
Item | Drying Rack |
Decking Material | Steel |
Color | Clear |
Wire Shelving Finish | Poly-Z-Brite® |
Assembled/Unassembled | Unassembled |
Application | Wet/Dry |
Description
Ideal for both tray drying and storage. The modules fit over any 24 deep shelf no tools requiredModules available in 12 holds 7 trays & 16 holds 9 trays lengths Combine modules to accomodate any length shelf Uprights are spaced 1-3/4 apart Poly-Z-Brite finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Orange (SSB463OR)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- EDSAL Panel Kit, Industrial (IPS3612)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- Nexel Shelving & Rack Accessories