Shop All Shelving & Rack Accessories
Nexel
Three-Sided Frame, Nexelon, 36x18
Mfr # DF1836N
Zoro # G408591848
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Blue
- Overall Width 36 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DF1836N
- Zoro # G408591848
- UPC # 707022363488
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Overall Width | 36 in |
Details
Decking Material | Steel |
Color | Blue |
Assembled/Unassembled | Assembled |
Description
Provides a rigid structure without the need for a shelf. Constructed of 1 square steel tubing. Global's premium quality, exclusive Nexelon wire shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. The brilliant blue metallic surface resists impacts and chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- 80/20 Deluxe Leveling Foot, For Extrusions (2192)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- GLOBAL INDUSTRIAL Free Standing Locker Bench Plastic Laminate Top w/Steel Pedestals, 72W x 12W x 18H (702908)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Light Oak 18"x60 Ft., PK6 (60F-C9AT36-06)
- Nexel Shelving & Rack Accessories