Shop All Wire Shelf Accessories
Nexel
Three Sided Frame, 30x60, Chrome
Mfr # DF3060C
Zoro # G708658197
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 30
- Overall Width 60 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DF3060C
- Zoro # G708658197
- UPC # 707022008068
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 30 |
Overall Width | 60 in |
Details
Material | Steel |
Color | Silver |
Description
Constructed of 1 square steel tubing. Made with a hard, durable chrome plated finish that is attractive enough for retail display, but withstands warehouse conditions as well. Provides a rigid structure without the need for a shelf. Shelves are easily height adjustable on Chrome Shelf Posts without unit disassembly using 4 black plastic snap-on sleeves included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Gray (SSB465GY)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- KEE SAFETY Kee Safety - C58-8 - Kee Klamp Swivel Flange, 1-1/2" Dia. (C58-8)
- Nexel Wire Shelf Accessories