Shop All Utility Carts
Nexel
Stock Picking Truck, Single Sided, 20 Cells, 60inL x 24inW x 69inH, White
Mfr # 800449
Zoro # G811863723
product price: $451.79
/ea
Free Shipping & Returns
$451.79
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
- Brand Nexel
- MFR # 800449
- Zoro # G811863723
- Country of Origin Multiple
- Category Utility Carts
Description
Ideal for warehouses, fulfillment centers, manufacturing facilities and more, Nexel Wire Stock Picking trucks offer a mobile solution for inventory counts, put-away or picking. Modular picking trucks features 20 cells measuring 13-1/2inWx23-1/2inDx11inH, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves top and base, plastic shelf clips, push handle, tie-bar and polyurethane casters 2 swivel with brakes, 2 rigid. The 5in stem casters provide a 1200 lb overall truck load capacity. Overall size 24inWx60Lxin69inH.
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
- THE BETTER BUNGEE Ball, 12" W, White, PK4 (BBB12BK)
- EXTREME MAX Extreme Max 3008.0256 Solid Braid MFP Utility Rope - 1/2" x 25', Purple (3008.0256)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-14-001)
- NEXEL Nexelate Utility Cart Handle 14 (AH14EP)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Brake Casters, 1200 lb. Cap, 42L x 18W x 39H (1842P2CB)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Brake Casters, 1200 lb. Cap, 36L x 18W x 39H (1836P2CB)
- NEXEL Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 48L x 24W x 42H, Silver (2448N2EP)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- NEXEL 18 x 42 in. 2 Shelf Utility Cart with Polyurethane Casters- Chrome (1842P2C)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- Nexel Utility Carts