Shop All Stem Casters
Nexel
Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity
Mfr # 500591
Zoro # G008612417
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Stem Casters
- Wheel/Tread Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 500591
- Zoro # G008612417
- UPC # 707022030427
- Country of Origin China
- Category Stem Casters
Details
Caster Stem Type | Stem Casters |
Wheel/Tread Material | Steel |
Color | Gray |
Description
Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Lock Kit W/Hardware for Rubbermaid Trademaster Carts (FG4512L60000)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- SERVICE CASTER 2.5 Inch Antique Metal Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-WA-7161716-5)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- SERVICE CASTER 2" Gray Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S50-TPR-GRY-716-5)
- Nexel Stem Casters