Shop All Stem Casters
Nexel
Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity
Mfr # 500592
Zoro # G508612351
original price:
$61.55
10% off
new price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1/1/2004
- Wheel/Tread Material Steel
- Color Gray
- Height 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 500592
- Zoro # G508612351
- UPC # 707022030434
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1/1/2004 |
Height | 8-1/4 in |
Details
Wheel/Tread Material | Steel |
Color | Gray |
Description
Includes donut bumper to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters, 2 with brake.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- STRINGLINER Reel Stringlnr 250' Pink (25162)
- METRO Wire Cart, 18 In. W, 36 In. L, Wire (65125-IP)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 20ft. Load Chain (OZHDE005-20CH)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- Nexel Stem Casters