Shop All Stem Casters
Nexel
Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK
Mfr # 585182A
Zoro # G508620455
product price: $55.49
/pk 4, $13.87/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Stem Casters
- Wheel Width 1/1/2004
- Wheel/Tread Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 585182A
- Zoro # G508620455
- UPC # 707022335416
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Wheel Width | 1/1/2004 |
Details
Caster Stem Type | Stem Casters |
Wheel/Tread Material | Steel |
Color | Gray |
Description
Specifically designed and manufactured by Nexel for their wide assortment of Global Industrial Wire Shelf Material Handling Carts and Trucks. Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post. Replace worn or broken casters and wheels with these factory replacements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb (58EEX10)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (42004)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in., 176 lb (42450440406400010805)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- Nexel Stem Casters