Shop All Bin Dividers
Nexel
Steel Wire Divider, Gray, 9 in H
Mfr # 1-35273-00
Zoro # G608610387
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Material Steel
- Color Gray
- Overall Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 1-35273-00
- Zoro # G608610387
- UPC # 707022077767
- Country of Origin China
- Category Bin Dividers
Dimensions
Overall Height | 9 in |
Overall Depth | 14 |
Details
Material | Steel |
Color | Gray |
Item | Wire Divider |
Description
The bin storage dividers have a maintenance free triple plated chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- AKRO-MILS Plastic Divider, Black, 10 7/32 in L, Not Applicable W, 6 3/8 in H, 6 PK (402395KY87)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 12 in H, 6 PK (DL93120CO)
- LEWISBINS LEWISBins DV1080 Full Height Short Divider for Divider Box NDC2080 (DV1080)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- QUANTUM STORAGE SYSTEMS Divider for Qus238, 6 PK (DUS238CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS230/235)
- Nexel Bin Dividers