Shop All Bin Dividers
Nexel
Steel Gray, 12 in H
Mfr # 135232-00
Zoro # G708610447
Sold in multiples of 4 for $45.16
$45.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Material Steel
- Color Gray
- Overall Depth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 135232-00
- Zoro # G708610447
- UPC # 707022079228
- Country of Origin China
- Category Bin Dividers
Dimensions
Overall Height | 12 in |
Overall Depth | 20 |
Details
Material | Steel |
Color | Gray |
Description
The bin storage dividers have a maintenance free triple plated chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- POLY-AMERICA LINER DRUM CLR 1.2MIL 55GAL (HK55WC080C)
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- NEXEL Steel Wire Divider, Gray, 9 in H (1-35273-00)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DL92080CO)
- LEWISBINS Divider For Lewis Bin Part Number Sb2404 (DSB24-7)
- QUANTUM STORAGE SYSTEMS Divider for Qus238, 6 PK (DUS238CL)
- MILWAUKEE TOOL Polymer, Plastic Divider for PACKOUT™ Crate, Black, 13.0 in L, 3 7/10 in W, 9.2 in H (48-22-8040)
- AKRO-MILS Plastic Divider, Black, 27 in L, 1/2 in W, 8 13/16 in H, 6 PK (40292)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS235CO)
- Nexel Bin Dividers