Shop All Diagnostic and Monitoring Instruments and Supplies
Nexel
Stainless Steel Wire Shelf, 72W x 30D
Mfr # S3072S
Zoro # G108591612
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wet/Dry Locations
- Type Wire Shelf
- Knob Color Silver
- Material Steel
- Max. Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S3072S
- Zoro # G108591612
- UPC # 707022422642
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Max. Depth | 30 in |
Width | 72 in |
Details
Application | Wet/Dry Locations |
Type | Wire Shelf |
Knob Color | Silver |
Material | Steel |
Color | Silver |
Standards | NSF Certified |
Finish | Stainless |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- DEALMED Adhesive Bandages, Sheer, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783800)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- EMI Rescue Tool, 2", 11" L (9000)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- ILC Replacement for GE Healthcare 1T Dinaclick Female Recept FOR Single Lumen Hoses (1T DINACLICK FEMALE RECEPT FOR SINGLE LUMEN HOSES)
- Nexel Diagnostic and Monitoring Instruments and Supplies