Shop All Diagnostic and Monitoring Instruments and Supplies
Nexel
Stainless Steel Wire Shelf, 60W x 36D
Mfr # S3660S
Zoro # G608591532
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Silver
- Type Wire Shelf
- Material Steel
- Max. Depth 36 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S3660S
- Zoro # G608591532
- UPC # 707022422673
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Max. Depth | 36 in |
Width | 60 in |
Details
Knob Color | Silver |
Type | Wire Shelf |
Material | Steel |
Finish | Stainless Steel |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- ILC Replacement for Philips 989803111051 Nibp Connector (989803111051 NIBP CONNECTOR PHILIPS)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- DV8 OFFROAD TRACTION BOARD W BAG BLACK FINISH (RTB1-01BK)
- KLOM KLOM: Transparent Tubular Practice Lock (TRANSPARENT-TPL)
- Nexel Diagnostic Equipment