Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf 60inW x 24inD
Mfr # S2460S
Zoro # G211938106
product price: $205.99
/ea
Free Shipping & Returns
$205.99
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
- Brand Nexel
- MFR # S2460S
- Zoro # G211938106
- UPC # 707022005111
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2460S Stainless Steel Wire Shelf 60inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
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
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Gray (30636)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (QSB102CL)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- Nexel Wire Shelving