Shop All Diagnostic and Monitoring Instruments and Supplies
Nexel
Stainless Steel Wire Shelf, 54W x 14D
Mfr # S1454S
Zoro # G608591648
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Color Silver
- Type Wire Shelf
- Material Steel
- Max. Depth 14 in
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1454S
- Zoro # G608591648
- UPC # 707022422437
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Max. Depth | 14 in |
Width | 54 in |
Details
Knob Color | Silver |
Type | Wire Shelf |
Material | Steel |
Finish | Stainless Steel |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Hydro Aspirator (640400)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- MEDIQUE Aleve(R) Naproxen, Tablet, 220mg, PK50 (48850)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- BELL SPORTS Bell Sports 7063287 Youth Boys Bike Helmet (202702)
- SECA CORPORATION Covidien Filac„¢ Disposable Probe Covers For Seca®535 Vital Signs Monitor, 2000/Case (4900015001)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- MIDCENTRAL MEDICAL Uni-Pole (MCM216)
- Nexel Diagnostic and Monitoring Instruments and Supplies