Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 42W x 14D
Mfr # S1442S
Zoro # G108658230
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless
- Material Steel
- NSF Certified Yes
- Opening Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1442S
- Zoro # G108658230
- UPC # 707022422413
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 14 |
Opening Width | 42 in |
Details
Color | Silver |
Finish | Stainless |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT815)
- SAUDER Steel River Library Base Co (427847)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB109GN)
- HARDWARE RESOURCES Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H (POB1-141711CH)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- Nexel Wire Shelving