Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 36W x 36D
Mfr # S3636S
Zoro # G908658218
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless
- Load Capacity 800 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S3636S
- Zoro # G908658218
- UPC # 707022422659
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 36 in |
Opening Width | 36 in |
Details
Color | Silver |
Finish | Stainless |
Load Capacity | 800 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035RD)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Nexel Wire Shelving