Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 36W x 30D
Mfr # S3036S
Zoro # G108658360
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Steel
- Opening Depth 30
- Opening Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S3036S
- Zoro # G108658360
- UPC # 707022422611
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 30 |
Opening Width | 36 |
Details
Color | Silver |
Finish | Stainless Steel |
Material | Steel |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 15A (RPC-15U)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- LISTA INTERNATIONAL SC Drawer Layout, 32 Plastic Boxes 2" H (DR032-75)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- Nexel Extra Wire Shelves