Shop All Diagnostic and Monitoring Instruments and Supplies
Nexel
Stainless Steel Wire Shelf, 36W x 14D
Mfr # S1436S
Zoro # G008591644
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Shelf
- Knob Color Silver
- Material Steel
- Max. Depth 14 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S1436S
- Zoro # G008591644
- UPC # 707022422406
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Max. Depth | 14 in |
Width | 36 in |
Details
Type | Wire Shelf |
Knob Color | Silver |
Material | Steel |
Finish | Stainless Steel |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- JOHNSON & JOHNSON Hurt-Free Non-Stick High Absorbent Lrg Triple Layer Pad 10 Count, PK24 (1116143)
- DYNAREX Dynarex DynaGo Advantage Rollator, Blue (10206)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- CLINTON Infusion Pump Frame (IV-42)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- ECONOMY 6.25in Economy Senn Retractor, Double Ended, Blunt (26-587)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- CFD Miller 690 Screw-On Quart Plastic Jar (1213855)
- Nexel Diagnostic Equipment