Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 30W x 21D
Mfr # S2130S
Zoro # G108658223
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless
- Load Capacity 800 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S2130S
- Zoro # G108658223
- UPC # 707022422505
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 30 in |
Details
Color | Silver |
Finish | Stainless |
Load Capacity | 800 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- Nexel Wire Shelving