Shop All Diagnostic and Monitoring Instruments and Supplies
Nexel
Stainless Steel Wire Shelf, 30W x 14D
Mfr # S1430S
Zoro # G908591867
original price:
$86.69
10% off
new price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Silver
- Type Wire Shelf
- Material Steel
- Max. Depth 14 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1430S
- Zoro # G908591867
- UPC # 707022422390
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Max. Depth | 14 in |
Width | 30 in |
Details
Knob Color | Silver |
Type | Wire Shelf |
Material | Steel |
Finish | Stainless Steel |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Hand Body Lotion, 300PK (HA-NECSC-004)
- TRESEMME Tresemme Extra Hold Styling Gel 2 oz. Tube, PK24 (62427)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 For Vending Machines, PK250 (25130973)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- 3M LITTMANN Classic III Stethoscope - Plum (3M5831)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- 3M LITTMANN Littmann CORE Digital Stethoscope, Black, 27 inch (3M8480)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- Nexel Diagnostic and Monitoring Instruments and Supplies