Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 24W x 21D
Mfr # S2124S
Zoro # G508658236
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Steel
- Opening Depth 21
- Opening Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S2124S
- Zoro # G508658236
- UPC # 707022422499
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 24 |
Details
Color | Silver |
Finish | Stainless Steel |
Material | Steel |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1948)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BR)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DL92060)
- 80/20 Dbl Anchor, T-Nut Long Assy, 10S, 10-32 (3092)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- Nexel Wire Shelving