Shop All Wire Shelf Accessories
Nexel
Stainless Steel Wire Ledge, 72W x 4H
Mfr # AL472S
Zoro # G508826710
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 4 in
- Material Steel
- Finish Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL472S
- Zoro # G508826710
- UPC # 707022451611
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 72 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Stainless Steel |
Color | Silver |
Description
Stainless Steel Ledge Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (30130BLUE)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- Nexel Wire Shelf Accessories