Shop All Wire Shelf Accessories
Nexel
Stainless Steel Wire Ledge, 18W x 4H
Mfr # AL418S
Zoro # G908827102
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Stainless
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL418S
- Zoro # G908827102
- UPC # 707022451529
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 18 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Stainless |
Color | Silver |
Description
Stainless Steel Ledge Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- LEWISBINS Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK (DPB18-10 Div)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- NEXEL 21L x 8H Shelf Divider (PMD21Z)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- Nexel Wire Shelf Accessories