Shop All General Purpose Metal Shelving
Nexel
Stainless Steel Solid Shelving, 36W x 18D x 74H
Mfr # 18367SS
Zoro # G108612553
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Overall Width 36 in
- Overall Depth 18 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 18367SS
- Zoro # G108612553
- UPC # 710552506317
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Steel |
Shelving Material | Steel |
Finish | Stainless |
Assembled/Unassembled | Unassembled |
Color | Stainless Steel |
Standards | NSF Certified |
Number of Shelves | 4 |
Shelf Type | Flat Solid |
Description
The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1 increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity. Starter Unit has 4 posts, 4 shelves and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 3/4 in L, 10 1/2 in W, 1/4 in H (DMS543)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- RUBBERMAID COMMERCIAL Rubbermaid 4243-00 Stock Tank 50 Gallon Black (FG424300BLA)
- Nexel General Purpose Metal Shelving