Shop All Shelving & Rack Accessories
Nexel
Stainless Steel Divider, 14D x 8H
Mfr # AD814S
Zoro # G608612381
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Stainless Steel
- Overall Height 8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AD814S
- Zoro # G608612381
- UPC # 707022451451
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 14 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Stainless Steel |
Assembled/Unassembled | Assembled |
Description
Stainless Steel Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Yellow, 3 PK (K-QUS240YL-3)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (QUS954YL)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- CLOSETMAID Closetmaid 1009 Shelf Support Pole 85 in. (6572564)
- Nexel Shelving & Rack Accessories