Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 60W x 36D x 86H
Mfr # 36608S5
Zoro # G908593465
product price: $1,535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 36 in
- Height 86 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 36608S5
- Zoro # G908593465
- UPC # 707022429047
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- Nexel Wire Shelving