Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 60W x 36D x 74H
Mfr # 36607S5
Zoro # G908593397
product price: $1,358.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,358.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 36 in
- Height 74 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 36607S5
- Zoro # G908593397
- UPC # 707022428293
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- PRIME-LINE Shelf Support Peg 15Lb (U 10163)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- Nexel Wire Shelf Units