Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 86H
Mfr # 14608S5
Zoro # G908593137
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 14 in
- Height 86 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14608S5
- Zoro # G908593137
- UPC # 707022427654
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 4 in. L Galvanized Gray Scan Hook , 100PK (R33-4-212)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray (357-95)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- Nexel Wire Shelving