Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 48W x 14D x 74H
Mfr # 14487S5
Zoro # G908593502
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 14 in
- Height 74 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14487S5
- Zoro # G908593502
- UPC # 707022428354
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut 1/4-20 Thread, 10 S (3382)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- LOWELL Keys for Front Door 1pr (LK-FD)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL Chrome Wire Shelving, 72W X 24D x 63H (24726C)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- Nexel Wire Shelving