Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 21D x 86H
Mfr # 21428S5
Zoro # G908592468
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 21 in
- Height 86 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21428S5
- Zoro # G908592468
- UPC # 707022426619
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- CRAWFORD Tray Pegboard Parts (PT16)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- Nexel Wire Shelving