Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 21D x 86H
Mfr # 21248S5
Zoro # G908593335
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 86 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21248S5
- Zoro # G908593335
- UPC # 707022427098
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- Nexel Wire Shelf Units