Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 72W x 36D x 74H
Mfr # A36727S5
Zoro # G908592819
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 36 in
- Height 74 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A36727S5
- Zoro # G908592819
- UPC # 707022426343
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Black (2KPL9)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- NEXEL Chrome Wire Shelving, 72W X 24D x 63H (24726C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130P)
- Nexel Wire Shelving