Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H
Mfr # A24548S5
Zoro # G908593069
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 86 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24548S5
- Zoro # G908593069
- UPC # 707022427357
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- PLANO VCI Compartment Box (PLASV363)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- Nexel Wire Shelving