Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 54W x 21D x 86H
Mfr # A21548S5
Zoro # G908592772
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 86 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21548S5
- Zoro # G908592772
- UPC # 707022426329
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- Nexel Wire Shelf Units