Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 48W x 36D x 74H
Mfr # A36487S5
Zoro # G908592826
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 36 in
- Height 74 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A36487S5
- Zoro # G908592826
- UPC # 707022426688
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 14D X 74H (14607N)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- Nexel Wire Shelf Units