Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 30W x 14D x 74H
Mfr # A14307S5
Zoro # G908592376
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 14 in
- Height 74 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A14307S5
- Zoro # G908592376
- UPC # 707022426213
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF Grade Stake 1X2X36In Wood (1337)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB107YL)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black (S6624X3)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Gray (SN2414-8 GREY)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Chrome Wire Shelving, 60W X 18D x 74H (18607C)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- Nexel Wire Shelving