Shop All Wire Shelf Units
Nexel
Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 24W x 18D x 74H
Mfr # A18247S5
Zoro # G908593359
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 74 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18247S5
- Zoro # G908593359
- UPC # 707022427128
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-XXL)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- NEXEL 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 18inD x 63inH (798473)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- Nexel Wire Shelving