Shop All Shelving & Rack Accessories
Nexel
Solid Plastic Shelf w/Clips, 48W x 24D
Mfr # 188129
Zoro # G308612353
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Plastic
- Color White
- Wire Shelving Finish Plastic
- Overall Depth 24
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188129
- Zoro # G308612353
- UPC # 707022359207
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Width | 48 in |
Details
Item | Wire Shelf |
Decking Material | Plastic |
Color | White |
Wire Shelving Finish | Plastic |
For Use With | Wet/Dry |
Assembled/Unassembled | Assembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- BAND-IT Edge Band 3/4"X25'White (38265)
- Nexel Shelving & Rack Accessories