Shop All Shelf Brackets
Nexel
Single Arm Shelf Bracket, 24L, Silver Epoxy
Mfr # AB24EP
Zoro # G308596363
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Width (In.) 3/4 in
- Height (In.) 5-7/8 in
- Finish Silver Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB24EP
- Zoro # G308596363
- UPC # 707022114776
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width (In.) | 3/4 in |
Height (In.) | 5-7/8 in |
Details
Material | Steel |
Color | Silver |
Finish | Silver Epoxy |
Type | Fixed Single Bracket |
Description
Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.Add our Wire Shelf to these Shelf BracketsThey're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- SURTEK Black Steel Shelf Bracket 8X10 (137799)
- Nexel Shelf Brackets